Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 145801
Zoro # G9304276
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size #10-32
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 145801
- Zoro # G9304276
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 31/64 in |
Square Size | 0.1910 in |
55% Thread Drill Size | 4.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/32 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezers5Bsa (5BSA)
- KAPRO 841 Tripod Adapter (841)
- GROTE Heat Shrink Gun, Cordless, 480 to 930 Degrees F (83-6508)
- G.L. HUYETT Pliers-Hog Ring Heavy Duty (HOG-PLIERHD)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753101)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413301)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900400)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645012205)
- Osg Spiral Flute 3-Flute Taps