Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 145601
Zoro # G9304233
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size #10-24
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 145601
- Zoro # G9304233
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Shank Length | 1 1/2 in |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Square Size | 0.1910 in |
55% Thread Drill Size | #21 |
Description
Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 13/32 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Storage Bag for Track Saw Guide Rails (48-08-0576)
- OSG Thread Forming Tap, #12-28, Bottoming, TiN, 0 Flutes (1400123805)
- MILWAUKEE TOOL 3/8 in. Drive 9/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-5625)
- GEARWRENCH 12 Piece 72-Tooth 12 Point XL GearBox™ Double Box Ratcheting Metric Wrench Set (85988)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2942201)
- OSG Spiral Flute Tap, 1/2"-13, Bottoming, UNC, 3 Flutes, Bright (2986200)
- OSG Spiral Flute Tap, M8-1.25, Bottoming, Metric Coarse, 3 Flutes, TiCN (1316210508)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907400)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650513008)
- Osg Spiral Flute 3-Flute Taps