Shop All Extension Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 143801
Zoro # G9275646
product price: $63.29
/ea
$63.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. 0.141"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 143801
- Zoro # G9275646
- Country of Origin Brazil
- Category Extension Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 6" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Shank Length | 4 31/32 in |
75% Thread Drill Size | #36 |
Square Size | 0.1100 in |
55% Thread Drill Size | #32 |
65% Thread Drill Size | #34 |
Thread Size | #6-32 |
Tap Length Standard | ANSI |
Size | #6 |
Description
Extension Tap, Thread Size #6-32, UNC, Overall Length 6 in, HSS-E, Black Oxide, Right Hand, 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/2" Drive, Socket Set Metric, 15 pcs (D 19 L-015)
- MILWAUKEE TOOL 17mm Metric Flex Head Ratcheting Combination Wrench (45-96-9617)
- URREA Full polished 12-point 15° box-end wrench, 12 Mm X 13 Mm opening size (1057M)
- DIABLO Revolutionary, Complete Range Of SDS-Max (DMAMX1120)
- OSG Spiral Flute Tap, 1/4"-20, Plug, UNC, 3 Flutes, Bright (1297800)
- OSG Spiral Point Tap, 1/2"-13, Plug, UNC, 3 Flutes (1299401)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (22933)
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 2 Flutes (1294900)
- OSG Spiral Flute Tap, 1/2"-13, Plug, UNC, 3 Flutes, Bright (1299000)
- OSG Spiral Point Tap, M12-1.75, Plug, Metric Coarse, 3 Flutes (1111801301)
- HOLEX HSS-E Through Hole Machine Tap, 1/2-13 Tap Thread Size, TiN Coated (133375 1/2-13)
- Osg Taps