Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1432500
Zoro # G0301095
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-20
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1432500
- Zoro # G0301095
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-20 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
Drill Bit Size | 0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 11.80 mm |
75% Thread Drill Size | 11.40 |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
Square Size | 0.2740 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 11/32 in, High Speed Steel, Bright (Uncoated), Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 1 Pockets (5102-22)
- YANKEE Reamer, Capscrew Ctrbore 10-32, 0.1032 In (302-0.1032)
- URREA 90° long round cabinet lock for model H41S8 (CGREF4)
- L.H. DOTTIE L.H. Dottie 18' Telescoping Pole Tool 1/4'' Bit Holder (DLMHD)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2985201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145608)
- OSG Spiral Flute Tap, Bottoming, 3 (8012100)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990601)
- Osg Spiral Flute 3-Flute Taps