Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1413301
Zoro # G9524837
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Overall Length 2-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1413301
- Zoro # G9524837
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
65% Thread Drill Size | #23 |
Thread Size | #10-24 |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Shank Length | 1 15/32 in |
Square Size | 0.1510 in |
55% Thread Drill Size | #21 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- KLEVER Hook-Style Safety Cutter, 7 in Length, Fixed Steel Blade, Rubberized Oval Handle, Yellow (KCJ-XC-30Y)
- PROTO Black Oxide Check Nut Wrench 1-5/8" (JKE52)
- QEP Tile Cutter, 1/2 In Cap, 14 In, Yellow (10214Q)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- Osg Spiral Flute 3-Flute Taps