Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1413300
Zoro # G0727185
original price:
$17.11
14% off
$14.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Overall Length 2-3/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1413300
- Zoro # G0727185
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
55% Thread Drill Size | #21 |
65% Thread Drill Size | #23 |
75% Thread Drill Size | #25 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Thread Size | #10-24 |
Square Size | 0.1510 in |
Shank Length | 1 15/32 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Safety Dado Sets, 6 (SD306)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #33 (45703)
- FREUD Double Flute Straight Bit, 9/32" dia. (04-112)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 16mmx5/8x1-5/8x3-3/4 (C75104)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1716401)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650513008)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650506308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (146308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- Osg Spiral Flute 3-Flute Taps