Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 140701
Zoro # G9272225
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Overall Length 2-23/32"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 140701
- Zoro # G9272225
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Overall Length | 2-23/32" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
Shank Length | 1 19/32 in |
Square Size | 0.2380 in |
Thread Size | 5/16"-24 |
75% Thread Drill Size | I |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- MITUTOYO Micrometer, Disc, 1-2", .00005", IP65 (323-351-30)
- DIABLO Bi-Metal Recip Blade for Medium Me, PK15, 15 PK (DS1214BF15)
- MAKITA Collet (763803-0)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1733401)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1722808)
- Osg Spiral Flute 3-Flute Taps