Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 140201
Zoro # G9272173
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/8"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 140201
- Zoro # G9272173
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/8" |
Tap Thread Size | #8-32 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Shank Length | 1 7/16 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
75% Thread Drill Size | 3.40 |
Size | #8 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/16 in, Powdered Metal, Black Oxide, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABC HAMMERS 4 lb. Brass Hammer with 14" Fiberglass Handle (ABC4BF)
- DOTCO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.9 hp (12L2502-01)
- ULTRA-DEX USA Shim Seat, IDSN-433 (IDSN-433)
- BEST WAY TOOLS Bit Security T15 Torx (86778)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1733401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985901)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2932401)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332405)
- Osg Spiral Flute 3-Flute Taps