Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 138301
Zoro # G5642734
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 7/16"-14
- Overall Length 3-5/32"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 138301
- Zoro # G5642734
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 7/16"-14 |
Overall Length | 3-5/32" |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-7/16" |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
Shank Length | 1 13/32 in |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
75% Thread Drill Size | U |
Size | 7/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Bottoming, Bright, 0 Flutes (1400114300)
- INSIZE Flex Arm Stand, 176 lb. Magnetic Pull (6207-80A)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 9/16 " L.60 mm (03450034)
- STAR ASIA Telescoping Inspection Mirror (11160)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650013008)
- OSG Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1650503508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (140101)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (146108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1723208)
- Osg Spiral Flute 3-Flute Taps