Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1302001801
Zoro # G9281614
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302001801
- Zoro # G9281614
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
65% Thread Drill Size | #5 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 1 1/2 in |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #30 (44100)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16592 (16592)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T25 Tip, 1 1/2 in L (54TN11)
- URREA Bit Holder, 1/4" Magnetic (55004)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986101)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650509408)
- OSG Spiral Flute Tap, Bottoming, 3 (138408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305710608)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34300801)
- Osg Taps