Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1302001601
Zoro # G9667594
original price:
$14.01
8% off
new price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-24
- Overall Length 2-3/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302001601
- Zoro # G9667594
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-24 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
Square Size | 0.1510 in |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Shank Length | 1 1/2 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Slide Hammer (5028)
- KNIPEX 5 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Plastic Grip (86 03 125)
- STANLEY ENGINEERED FASTENING Steel Pull-Thru Double Flush Rivets with Steel Black Mandrels, 1000PK (SKK3040PT)
- FREUD Down Spiral Router Bit, 1/4" Cutting Dia. (76-102)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942808)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- WIDIA Spiral Flute Tap, Bottoming 3 Flutes (GT945005)
- Osg Taps