Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1302001401
Zoro # G9667612
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-32
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302001401
- Zoro # G9667612
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-32 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 11/16" |
65% Thread Drill Size | #34 |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Square Size | 0.1090 in |
Shank Length | 1 5/16 in |
Size | #6 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Thread Length 3/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO $ROTOBROACH CUTTER 3/8" 3PK (BL11108-3)
- STARRETT Solid Steel Hexagonal Plumb Bob, 8.5oz. (177C)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-14MM)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (11601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2995101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940000)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (137101)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (GT865026)
- Osg Spiral Flute 3-Flute Taps