Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1302000401
Zoro # G9667621
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1302000401
- Zoro # G9667621
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1510 in |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Extractor Set, 5 PC, w/Bolt Extractors (3094001)
- RED DEVIL SCRAPE PRY BAR (4050)
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- WESTWARD Insulated Slotted Screwdriver 5/32 in Round (1YXK1)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1703708)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732408)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Sp Flute Tap, Mod Bottom, M4x0.50, V Coat (1650000208)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1733401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1412901)
- Osg Spiral Flute 3-Flute Taps