Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 8012100
Zoro # G9242493
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 1/4"-28
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.238"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8012100
- Zoro # G9242493
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 1/4"-28 |
Shank Dia. | 0.238" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Thread Size | 1/4"-28 |
Square Size | 0.2380 in |
Shank Length | 1 37/64 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, Tap Chamfer Bottoming, Thread Limit H3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Impact Wrench and Heat Gun Holder (IWH01)
- WESTWARD 3/8 in Drive, 5/8" Hex SAE Socket, 6 Points (53YR71)
- KRAFT TOOL Closed Bit SS Groo, 6"x6" 1/4"R 1"D 1/2"W (CF314PFSS)
- MILWAUKEE TOOL 12" 10 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5714)
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1722501)
- OSG Spiral Flute Tap, Bottoming, 3 (5003500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2942808)
- WALTER Spiral Flute Tap, Plug 3 Flutes (A2240876-UNC4)
- Osg Taps