Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 8010900
Zoro # G9306735
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8010900
- Zoro # G9306735
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
Shank Length | 1 37/64 in |
Square Size | 0.2380 in |
65% Thread Drill Size | #5 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKIL Oscillating MultiTool Kit, Cordless (OS593002)
- BOSCH Torque Wrench, 50-250 Ft. Lbs. (7378)
- PALMGREN Cross Slide Table, 6"x12" (9637121)
- PLANO Tan Protective Tube Case, 106"L x 3"W x 3-1/2"D (351026)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8011800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1733401)
- OSG Spiral Flute Tap, M12-1.50, Modified Bottoming, Metric Fine, 3 Flutes (2992200)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (140201)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1722808)
- Osg Taps