Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2988405
Zoro # G5584774
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 69.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2988405
- Zoro # G5584774
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 29.00mm |
65% Thread Drill Size | I |
55% Thread Drill Size | 7.10 mm |
Thread Size | M8x1.25 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | H |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
Size | M8 |
Pitch Diameter Limit | D9 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 2 23/32 in, High Speed Steel, TiN, Thread Length 1 1/8 in, 75 Percent Thread Drill Size H, Thread Limit D9, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO #2 Phillips Bit, 2 Pieces, 1/4" Shank, PK2 (EA0300)
- IRWIN 36" Bar Clamp, High Impact Plastic Resin Handle and 3 5/8 in Throat Depth (1964715)
- MILWAUKEE TOOL 12 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6312)
- SOLA Electronic Digital Level, 48 in L (LSB48DG)
- OSG Spiral Flute Tap, Plug 3 Flutes (5005400)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430500)
- OSG Sp Flute Tap, Mod Bottom, M14x2.00, V Coat (1650001908)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2991808)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- Osg Spiral Flute 3-Flute Taps