Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2986205
Zoro # G2164662
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-3/8"
- Tap Thread Size 1/2"-13
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2986205
- Zoro # G2164662
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-3/8" |
Tap Thread Size | 1/2"-13 |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
55% Thread Drill Size | 11.30 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Square Size | 0.2750 in |
Shank Length | 1 23/32 in |
Thread Size | 1/2"-13 |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 0.4219 |
Size | 1/2 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiN, Thread Length 1 21/32 in, 75 Percent Thread Drill Size 0.4219, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1117M)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (329073)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4030)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986305)
- OSG Spiral Flute Tap, 5/16"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1732908)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2231201)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1316210108)
- CLEVELAND Spiral Flute Tap, Bottoming 3 Flutes (C58441)
- Osg Spiral Flute 3-Flute Taps