Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2986105
Zoro # G5540595
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 2-15/16"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2986105
- Zoro # G5540595
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Square Size | 0.2860 in |
75% Thread Drill Size | 8.50 |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Thread Size | 3/8"-24 |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Size | 3/8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, High Speed Steel, TiN, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 8.50, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 14mm Size (1EYK4)
- KIPP Adjustable Handle Size: 2, 5/16-18X15, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31X15)
- METABO SDS+ 3/4" x 10" Cold Chisel (631420420)
- WIHA Precision Nut Driver, Metric, 5.5mm (26555)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2991101)
- OSG Sp Flute Tap, Mod Bottom, M14x2.00, V Coat (1650001908)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000708)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650000908)
- CLEVELAND Spiral Flute Tap, 1/4"-20, Semi-Bottoming, UNC, 3 Flutes, Steam Oxide (C89314)
- Osg Spiral Flute 3-Flute Taps