Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2985805
Zoro # G2073671
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-18
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2985805
- Zoro # G2073671
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Square Size | 0.2380 in |
Thread Size | 5/16"-18 |
Shank Length | 1 19/32 in |
55% Thread Drill Size | I |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
65% Thread Drill Size | 17/64 in |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiN, Thread Length 1 1/8 in, 75 Percent Thread Drill Size F, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1972000)
- UNIVERSAL Stainless Steel Ruler w/Cork Back and Hanging Hole, 12", Silver (UNV59023***)
- MARSHALLTOWN Hand Edger Blu Stl 6X6 in. (162BD)
- KLEIN TOOLS Drill Tap Tool Kit, 8-Piece (32217)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, TiN (2985905)
- OSG Spiral Flute Tap, Bottoming, 3 (1430501)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011008)
- OSG Spiral Flute Tap Plug, 2 Flutes (5001405)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931600)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1316210108)
- WALTER Spiral Flute Tap, Plug 3 Flutes (TC115-M6-C0-WY80FC)
- Osg Taps