Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2985501
Zoro # G0381902
original price:
$17.26
21% off
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-3/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2985501
- Zoro # G0381902
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
Square Size | 0.1520 in |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 4.15 mm |
Size | #10 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 7/8 in, 75 Percent Thread Drill Size #21, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Hole Cutter, 1-1/4in. Hole, 1in. D (CTD20)
- HYDE Bent Pry Bar High Carbon Steel Scraper (45600)
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12X50, Zinc Silver Met, Comp:Stainless Steel Bright (K1626.5123X50)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 12mm 6 pt Metric Socket, 6 Points (41708)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512608)
- OSG Sp Flute Tap, Mod Bottom, M12x1.25, V Coat (1650001508)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2990400)
- Osg Spiral Flute 3-Flute Taps