Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 2985305
Zoro # G9073057
original price:
$18.89
28% off
new price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.168"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2985305
- Zoro # G9073057
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Thread Length | 3/4" |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
65% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.40 |
55% Thread Drill Size | 3.60 mm |
Thread Size | #8-32 |
Shank Length | 1 3/8 in |
Square Size | 0.1310 in |
Size | #8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiN, Thread Length 3/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE LEVEL 9" UltraView LED Torpedo Level (EM95.10)
- IRWIN Shank Wood Installer Bit, 7/16in x 18in (1890710)
- RUKO HSS Step Drill -Co5, Size 3, 1/4 -3/4" (101703E)
- TOWER SEALANTS M-D 0.19 in. H X 72 in. L Prefinished Silver Aluminum Carpet Trim (78220)
- OSG Spiral Flute Tap, #4-40, Modified Bottoming, UNC, 3 Flutes, Oxide (2916501)
- OSG Spiral Flute Tap, Bottoming, 3 (8015900)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000401)
- OSG Spiral Flute Tap, Plug, 3 (1430808)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2543C)
- Osg Taps