Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1986701
Zoro # G9281447
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Overall Length 74.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1986701
- Zoro # G9281447
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Overall Length | 74.00mm |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 32.00mm |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 |
Thread Size | M10x1.5 |
Square Size | 7.26mm |
Shank Length | 42.00 mm |
Size | M10 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 74.00 mm, High Speed Steel, Black Oxide, Thread Length 19.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA End Mill, 0.2500 in. Milling Dia., I2S (I2S0250T112R)
- COILHOSE PNEUMATICS SAFETY BLOW GUN (AMA600-S)
- DIABLO 7/8"x31"x36" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1200)
- HARVEY TOOL Miniature End Mill - Ball - Long Reach, Stub Flute, 0.0450" (35645)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (10900600)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2932401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000701)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT905036)
- Osg Spiral Flute 3-Flute Taps