Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1986408
Zoro # G9281395
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 69.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1986408
- Zoro # G9281395
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 29.00mm |
Drill Bit Size | 8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm |
75% Thread Drill Size | 8.50 |
Shank Length | 40.00 mm |
65% Thread Drill Size | 11/32 in |
55% Thread Drill Size | 8.90 mm |
Thread Size | M10x1.5 |
Square Size | 6.05mm |
Size | M8 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M10x1.5, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, TiCN, Thread Length 18.00 mm, 75 Percent Thread Drill Size 8.50, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-09-06)
- ENERPAC SPD813, Punch Die Set, Circle Hole Shape (SPD813)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12)
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/4" x 1-1/2 (AMG-808-E)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (145801)
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- OSG Spiral Flute Tap, Bottoming, 3 (2988301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988400)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- CLEVELAND Spiral Flute Tap Bottoming, 3 Flutes (C58614)
- Osg Spiral Flute 3-Flute Taps