Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1755601
Zoro # G9275515
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 60.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1755601
- Zoro # G9275515
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 60.00mm |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 |
Thread Size | M5x0.8 |
Shank Length | 38.00 mm |
Size | M5 |
Pitch Diameter Limit | D4 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, Black Oxide, Thread Length 6.00 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING iP67 Coolant Cal X-Large Digital Display Bluetooth Caliper, 6", 100-800-B06 (100-800-B06)
- KIPP Cam Lever Size: 1 M05X40, A=70, 4, B=21, 5, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.1501405X40)
- NORTON ABRASIVES ProSand 7 in. L X 3-2/3 in. W Hand Sander (07660705237)
- WESTWARD Putty Knife, Flex, 1-1/2", Polypropylene (13A685)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11683)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- OSG Spiral Flute Tap, 3/8"-16, Modified Bottoming, UNC, 3 Flutes, Oxide (1733001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- Osg Taps