Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1755101
Zoro # G2395906
$26.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49.00mm
- Tap Thread Size M3-0.50
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1755101
- Zoro # G2395906
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 49.00mm |
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.57mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 15.00mm |
75% Thread Drill Size | 2.50 |
55% Thread Drill Size | #37 |
Shank Length | 33.00 mm |
Square Size | 2.79mm |
Thread Size | M3x0.5 |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
65% Thread Drill Size | #38 |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Black Oxide, Thread Length 4.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-9/16 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5478)
- STANLEY Riveter, Manual, Die-Cast Metal (MR100CG)
- WILTON Serrated Jaw Inserts For Stock Numbers 6 (21400-03)
- HYDE 3 in. Pp Hh Stiff Chisel Scraper 06401 (6401)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1650000608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34500508)
- Osg Spiral Flute 3-Flute Taps