Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1413308
Zoro # G9241951
original price:
$17.63
6% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-24
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1413308
- Zoro # G9241951
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-24 |
Shank Dia. | 0.152" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
Shank Length | 1 15/32 in |
Thread Size | #10-24 |
55% Thread Drill Size | #21 |
75% Thread Drill Size | #25 |
65% Thread Drill Size | #23 |
Drill Bit Size | 0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in |
Square Size | 0.1510 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 Piece Plastic Grip Retaining Ring Plier Set (00 20 04 SB)
- MILWAUKEE TOOL 2-1/2" Diamond Max Hole Saw (49-56-5660)
- SK PROFESSIONAL TOOLS Socket, 3/8 in Drive, 6-Point Shape (42712)
- MILWAUKEE TOOL M12 FUEL 1/2" Ratchet (2558-20)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (34500301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900300)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1703708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991801)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- WIDIA Spiral Flute Tap Semi-Bottoming, 3 Flutes (VTSFT9013)
- Osg Taps