Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 137201
Zoro # G9274221
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size 1/4"-20
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 137201
- Zoro # G9274221
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Square Size | 0.1910 in |
Shank Length | 1 1/2 in |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC 3/4" Pistol Grip Air Impact Wrench 1200 ft.-lb. (CP7763)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc High-Gloss Chromed, Comp: Steel (K0122.1066X25)
- KNIPEX 6 1/2 in 22 Round Nose Plier Multi-Component Grip Handle (22 05 160)
- GEARWRENCH Torx Socket 1/4" Drive x E8, 1.968" Length, Chrome plated (80195)
- OSG Spiral Flute Tap, 7/16"-20, Bottoming, UNF, 3 Flutes, TiCN (143408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716708)
- OSG Spiral Flute Tap, Bottoming, 3 (2988405)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (8015400)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650513008)
- Osg Taps