Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 137108
Zoro # G9274212
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size 1/4"-20
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 137108
- Zoro # G9274212
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
75% Thread Drill Size | #7 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCHENBACH OPTIK GMBH Magnifying Head, 7x (1551-73)
- CHANNELLOCK PLIER BIG AZZ T & G 16" (CL460)
- GKS-PERFEKT Tandem Machine Dolly, 26,400 lb., Steel (5-10230)
- HHIP BXA 6 Piece Tool Post Set - Wedge Type 251-222 (3900-5120) (3900-5120)
- OSG Spiral Flute Tap, Bottoming, 3 (2985501)
- OSG Spiral Flute Tap, Bottoming, 3 (2988101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1761701)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1986100)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1755001)
- WIDIA Spiral Flute Tap, Bottoming, 3 (16022)
- Osg Taps