Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 135608
Zoro # G9274011
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1-7/8"
- Tap Thread Size #4-40
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 135608
- Zoro # G9274011
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 1-7/8" |
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 9/16" |
Shank Length | 1 9/32 in |
Thread Size | #4-40 |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 27/32 in, High Speed Steel, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR PARTS PROFESSIONAL GRADE Japanese Aftermarket Carbon Brush Set Replaces DeWalt OE # N558583, N039389, N408735, 622437-00 (M83)
- BURNDY 20" Ratchet Action Cable Cutter, Center Cut (RCC556)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59010)
- MAKITA 14" SJS™ Angle Cutter with 14" Diamond Blade (4114X)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940301)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985700)
- OSG Sp Flute Tap, Mod Bottom, M5x0.80, V Coat (1650000508)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (146008)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1752608)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988105)
- Osg Taps