Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1303900200
Zoro # G0627967
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 2.000"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303900200
- Zoro # G0627967
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 2.000" |
Tap Size | #4 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Thread Length | 3/16" |
Pitch Diameter Limit | H2 |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
Shank Length | 1 19/64 in |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.20 mm |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Ultra Smooth Tri-Cut Auger 7.5" x 1/2" (09705)
- GREENLEE Speed Punch Lock, 3/4 to 2 in, 10 ga (SP-LOCK)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- MAKITA Impact XPS SAE Impact Socket Set, 8 pcs (E-01703)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900608)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- Osg Spiral Flute 2-Flute Taps