Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 3
Mfr # 1301300608
Zoro # G9275917
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 3-5/32"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1301300608
- Zoro # G9275917
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 3-5/32" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
Tap Length Standard | DIN |
Thread Size | 1/4"-28 |
75% Thread Drill Size | 5.45 |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
Size | 1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 3 1/8 in, High Speed Steel, TiCN, Thread Length 3/8 in, 75 Percent Thread Drill Size 5.45, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Indicator, 0 to 1 In, 0-100 (01489022)
- VESTIL Manual Pallet Probe Strapping Cart (STRAP-P2)
- IDEAL Fish Tape, 3/16 In x 100 ft, Fiberglass (31-087)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2033)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2916608)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931600)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1714301)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (2941108)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650004708)
- OSG Spiral Flute Tap Plug, 2 Flutes (5001405)
- Osg Spiral Flute 3-Flute Taps