Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming 2 Flutes
Mfr # 2986501
Zoro # G9667716
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Overall Length 1-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2986501
- Zoro # G9667716
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Overall Length | 1-15/16" |
Tap Size | #5 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 5/8" |
Thread Size | #5-40 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #39 |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
Square Size | 0.1100 in |
55% Thread Drill Size | #36 |
65% Thread Drill Size | #37 |
Size | #5 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- INTERSTATE PNEUMATICS Straight Rubber Tip Blow Gun - Inflating Balloon (B232)
- MILWAUKEE TOOL SHOCKWAVE 6" IMPACT MAGNETIC DRIVE GUIDE (48-32-4517)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1185-150A)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (142108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1754301)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- Osg Taps