Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Bottoming, 2 Flutes
Mfr # 2986401
Zoro # G9667734
original price:
$16.93
23% off
new price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-48
- Overall Length 1-7/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2986401
- Zoro # G9667734
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-48 |
Overall Length | 1-7/8" |
Tap Size | #4 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
65% Thread Drill Size | 3/32 in |
Square Size | 0.1100 in |
55% Thread Drill Size | 2.45 mm |
Shank Length | 1 5/16 in |
Drill Bit Size | 0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in |
75% Thread Drill Size | 2.32 |
Thread Size | #4-48 |
Size | #4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.32, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Hex Wrench Set, 8 Pieces, 2mm to 10mm (BND15389)
- LENOX 6" L x Specialty Cutting Reciprocating Saw Blade (20570636RP)
- LENOX Hole Saw Arbor, 3/8 in Shank, 9/16 to 1-3/16 in Dia Bit, Hex Shank (1779804)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr Bent Flex Hd Ratch Doubl (3429)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1650501408)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- Osg Taps