Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Bottoming, 2 Flutes
Mfr # 2985205
Zoro # G1870200
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2985205
- Zoro # G1870200
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 11/16" |
Thread Size | #6-32 |
75% Thread Drill Size | #36 |
55% Thread Drill Size | #32 |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
65% Thread Drill Size | #34 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Size | #6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, TiN, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER Safety Cutter 7 in L, 10 PK (ECO-4-65EX)
- PROTO 3/8" Drive Deep Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Full Polish (J52107)
- BIG HORN 6 Inch Digital Stainless Steel Caliper (19202)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Bottoming, 2 (1985201)
- OSG Spiral Flute Tap, Bottoming, 2 (1985200)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- WIDIA Spiral Flute Tap, M4-0.70, Bottoming, 2 Flutes, Metric (VTSFT-TC5552)
- Osg Taps