Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming 2 Flutes
Mfr # 142108
Zoro # G9272803
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Overall Length 2-1/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 142108
- Zoro # G9272803
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Overall Length | 2-1/8" |
Tap Size | #8 |
Shank Dia. | 0.168" |
Tap Dimension Type | Inch |
Thread Length | 3/4" |
Thread Size | #8-32 |
Square Size | 0.1310 in |
Drill Bit Size | 0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in |
Shank Length | 1 11/32 in |
75% Thread Drill Size | 3.40 |
Size | #8 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 3/32 in, Powdered Metal, TiCN, Thread Length 1/4 in, 75 Percent Thread Drill Size 3.40, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 6 pt Deep Depth, Black Oxide (J7324HT)
- BOJO TOOLS Flat Pry Bar Tool (ATH-7-NGL)
- STARRETT 5-1/2 Synthetic Diamond Grit Hole Saw (KD0512-N)
- PROSKIT Screwdriver, Phillips, #1 x 4 (800-015)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Bottoming, 2 (1985200)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- Osg Taps