Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming 2 Flutes
Mfr # 135508
Zoro # G9274002
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-13/16"
- Tap Thread Size #3-48
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 135508
- Zoro # G9274002
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-13/16" |
Tap Thread Size | #3-48 |
Tap Size | #3 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 1/2" |
Thread Size | #3-48 |
Drill Bit Size | 0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in |
Square Size | 0.1100 in |
Shank Length | 1 1/4 in |
75% Thread Drill Size | 2.00 |
Size | #3 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 25/32 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Toggle Clamp, Horizontal Foot, Standard, F2=1100, Adjustable Clamping Spind M05X35, Stainless Steel (K0058.0075N)
- MILWAUKEE TOOL 1/2 in. Drive 11/16 in. SAE 6-Point Deep Socket with FOUR FLAT Sides (45-34-9129)
- MITUTOYO Test Block, 90-92 Hr15T (64HAA293)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- Osg Spiral Flute 2-Flute Taps