Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming 2 Flutes
Mfr # 10800100
Zoro # G9306394
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Thread Size #3-48
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Size #3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 10800100
- Zoro # G9306394
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-15/16" |
Tap Thread Size | #3-48 |
Tap Size | #3 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 5/8" |
65% Thread Drill Size | #46 |
Shank Length | 1 5/16 in |
Thread Size | #3-48 |
75% Thread Drill Size | 2.00 mm |
55% Thread Drill Size | 2.12 mm |
Square Size | 0.1090 in |
Description
Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/64 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALPRO Round Punch/Die Set (MP8022)
- MILWAUKEE TOOL Cordless, 10 in Blade Dia., Max Blade Speed: 4,000 RPM 5/8 in Arbor Size (2734-21)
- DRILLCO 10PC TAP SET 1/4-20 THRU 1/2-20 SERIES 2000N TAPS (2000N10)
- HANSEN Metric Wrench Rack (5302)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406501)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, 2 Flutes, UNC (1645008322)
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- Osg Taps