Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 8003600
Zoro # G9242466
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 2"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 8003600
- Zoro # G9242466
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 2" |
Tap Size | #4 |
Shank Dia. | 0.110" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 11/16" |
55% Thread Drill Size | 3/32 in |
Square Size | 0.1090 in |
65% Thread Drill Size | 2.30 mm |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 19/64 in |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M10X40, A=100, B=33, Polyamide Black, Comp: Steel (K0646.2521110X40)
- PROTO Combo Wrench Set, Antislip, 7/16-5/8in, 4Pc (J1270B)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/16 in Size, Standard Socket, Black Phosphate (49-66-6308)
- J.W. WINCO GN6336.4-ST-50-M10-35 Star Knob (6336.4-ST-50-M10-35)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2951300)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- OSG Spiral Flute Tap, Bottoming, 2 (1985201)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- Osg Spiral Flute 2-Flute Taps