Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 2988001
Zoro # G9073075
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2988001
- Zoro # G9073075
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 49.00mm |
Tap Thread Size | M3-0.50 |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 |
Thread Size | M3x0.5 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | #37 |
Square Size | 0.1100 in |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
Size | M3 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 1 15/16 in, High Speed Steel, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size 2.50, Thread Limit Not Rated, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Parallelogram XPHT Carbide (XPHT160432AL)
- CLEVELAND 2-Flute HSS Miniature Square Double End Mill Cleveland HMD-2 Bright 7/64x3/16x0.1562x2 (C41010)
- GREENLEE T-Rod Dies, 3/4" H (1458TROD)
- WESTWARD Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (5TWU3)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap Plug, 2 Flutes (1406401)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- OSG Spiral Flute Tap, Bottoming, 2 (1985200)
- Osg Spiral Flute 2-Flute Taps