Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 2986505
Zoro # G9280162
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-15/16"
- Tap Thread Size #5-40
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Size #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2986505
- Zoro # G9280162
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 1-15/16" |
Tap Thread Size | #5-40 |
Tap Size | #5 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 5/8" |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
55% Thread Drill Size | #36 |
75% Thread Drill Size | #39 |
Thread Size | #5-40 |
65% Thread Drill Size | #37 |
Square Size | 0.1100 in |
Shank Length | 1 5/16 in |
Size | #5 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 15/16 in, High Speed Steel, TiN, Thread Length 5/8 in, 75 Percent Thread Drill Size #39, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Slugger 27/64" Cutter, Tap Size 1/2" Nc (63134106002)
- DRILL AMERICA 1/16" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F1/16)
- GREY PNEUMATIC 3/8" Drive, Impact Set, SAE, Metric Socket (1243RD)
- GREENLEE 50610953 Punch Assy, Dd Dia .913 X.795 (61095)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- Osg Taps