Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 2985200
Zoro # G1382412
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #6-32
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2985200
- Zoro # G1382412
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #6-32 |
Tap Size | #6 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 11/16" |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Thread Size | #6-32 |
65% Thread Drill Size | #34 |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
55% Thread Drill Size | #32 |
75% Thread Drill Size | #36 |
Size | #6 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Micrometer Inside (78XTZ-6)
- OSG Spiral Point Tap, Bottoming, 3 (1232100)
- GEARWRENCH 3/4" Drive 6 Point Deep Impact Metric Socket 22mm (84984)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, TiALN, 1 to 2in NPT, 11.5 (TMX550-11.5-HA)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2963300)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- Osg Taps