Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 2985005
Zoro # G5733323
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 1-7/8"
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2985005
- Zoro # G5733323
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 9/16" |
Square Size | 0.1100 in |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 |
Shank Length | 1 5/16 in |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Size | #4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 7/8 in, High Speed Steel, TiN, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Chr Spline Soc 3/8 Dr 10Mm (KTI-20710)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- PERFORMANCE TOOL 1/2 In Dr. Socket 1/2 In, W32016 (W32016)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11683)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2912801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (31500701)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- OSG Spiral Flute Tap, Bottoming, 3 (2985405)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993901)
- Osg Spiral Flute 3-Flute Taps