Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 1985201
Zoro # G9281151
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 49.00mm
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1985201
- Zoro # G9281151
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 49.00mm |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
65% Thread Drill Size | #38 |
Thread Size | M3x0.5 |
Square Size | 2.79mm |
75% Thread Drill Size | 2.50 |
Shank Length | 33.00 mm |
55% Thread Drill Size | #37 |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Black Oxide, Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 12" Black Oxide Drill Bit (DW1612)
- TECHNIKS Spring Collet, TG100, 27/32 in. (04010-27/32)
- DREMEL EZ Lock Abrasive Buffs, 1 In D, 7/64T, PK2 (511E)
- WILLIAMS Williams Offset Striking Wrench, 2-3/4", 70mm (8816W)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2951400)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1754501)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900808)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (GT725025)
- Osg Taps