Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 1985200
Zoro # G9281142
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1985200
- Zoro # G9281142
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 49.00mm |
Tap Thread Size | M3-0.50 |
Tap Size | M3 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
Square Size | 2.79mm |
55% Thread Drill Size | #37 |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 |
Shank Length | 33.00 mm |
Thread Size | M3x0.5 |
Size | M3 |
Pitch Diameter Limit | D3 |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 8.00 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2-1/2 Inch x 1-1/2 Inch Adapter (11255)
- MILWAUKEE TOOL Replacement Blade for M12 and M18 Cable Stripper Bushing (48-44-2935)
- WIDIA Straight Flute Hand Tap, Taper 3 Flutes (11516)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2988000)
- REGAL CUTTING TOOLS M8 x 1.25 D5 2 Flute Mod. Bottom SuperTuf Al Spiral Flute Tap w Chrome (076864MS)
- Osg Taps