Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Bottoming, 2
Mfr # 144701
Zoro # G9304057
product price: $47.35
/ea
$47.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #2-56
- Overall Length 1-7/8"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 144701
- Zoro # G9304057
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #2-56 |
Overall Length | 1-7/8" |
Tap Size | #2 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Shank Length | 1 5/16 in |
Square Size | 0.1100 in |
Thread Size | #2-56 |
55% Thread Drill Size | #49 |
75% Thread Drill Size | 1.73 mm |
65% Thread Drill Size | 1.80 mm |
Description
Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 1 7/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 11/64 in, Tap Chamfer Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (0234)
- BOSCH Stop Disc (1617000461)
- KIPP Adjustable Handle Size: 4, 1/2-13X40, Plastic, Black RAL 7021, Comp: Steel (K0269.4A51X40)
- TE-CO Tapped End Clamp, 1, 3-1/4, 1/2 (30906)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645504074)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- WIDIA Spiral Flute Tap, M6-1.00, Bottoming, 2 Flutes, Metric (VTSFT-TC5553)
- Osg Spiral Flute 2-Flute Taps