Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650512308
Zoro # G0219882
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.940"
- Tap Thread Size 7/16"-20
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650512308
- Zoro # G0219882
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3.940" |
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-1/4" |
Thread Size | 7/16"-20 |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
Square Size | 0.2420 in |
Shank Length | 2 3/16 in |
Tap Length Standard | DIN |
75% Thread Drill Size | 9.95 |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 8 Piece Torx? T-Shape Hex Key Set, 68688 (68688)
- TITAN Offset Dual-Head Ratchet, 1/4-/3/8" (12052)
- EAZYPOWER Slotted Power Bit, No. 10-12, 2" (13352)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel (GN04----T1AB-90)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Spiral Flute Tap, Bottoming, 3 (1755101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2907001)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650013008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (31501401)
- Osg Taps