Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650512108
Zoro # G0219523
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.940"
- Tap Thread Size 7/16"-14
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 0.323"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650512108
- Zoro # G0219523
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3.940" |
Tap Thread Size | 7/16"-14 |
Shank Dia. | 0.323" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-1/4" |
Drill Bit Size | 0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in |
Shank Length | 2 3/16 in |
Tap Length Standard | DIN |
Square Size | 0.2420 in |
Thread Size | 7/16"-14 |
65% Thread Drill Size | V |
55% Thread Drill Size | W |
75% Thread Drill Size | U |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 29/32 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size U, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 19mm 12 pt Metric Socket, 12 Points (J5319M-TT)
- WARNER 6" H.D. Replacement Paint & Wall Scraper Blades (11225)
- KRAFT TOOL Stainless Steel Narrow Ed, 6" x 1" 3/4" R (CF120PF)
- IGAGING Professional 360° Digital Level Tilt Protractor 3-in-1, 35-2377 (35-2377)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512308)
- OSG Spiral Flute Tap, Bottoming, 3 (136401)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (138301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931600)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2941001)
- OSG Spiral Flute Tap, M8-1.25, Modified Bottoming, Metric Coarse, Oxide (2991401)
- OSG Spiral Flute Tap, Bottoming, 3 (2985805)
- Osg Spiral Flute 3-Flute Taps