Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650511108
Zoro # G0219429
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 3.540"
- Tap Chamfer Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650511108
- Zoro # G0219429
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 3.540" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/4" |
Square Size | 0.2380 in |
Shank Length | 2 5/32 in |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Tap Length Standard | DIN |
65% Thread Drill Size | 17/64 in |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 3 17/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1983700)
- DRILLCO 13/64, JOBBER LENGTH DRILL - 100SE (100SE113)
- DE-STA-CO Toggle Clamp, Horiz, 2.40 In, 7.50 In (227-U)
- MILWAUKEE TOOLS HOSE ASSY - 0960-20, ML14-37-0175 (ML14-37-0175)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- OSG Spiral Flute Tap, Plug 0 Flutes (1430405)
- OSG Spiral Flute Tap, Bottoming, 3 (8013000)
- OSG Spiral Flute Tap Plug, 3 Flutes (1430408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (8015400)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- WIDIA Spiral Flute Tap, Plug 3 Flutes (GT105008)
- Osg Spiral Flute 3-Flute Taps