Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650012608
Zoro # G0220661
product price: $61.59
/ea
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M11-1.50
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 8.20mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650012608
- Zoro # G0220661
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M11-1.50 |
Shank Dia. | 8.20mm |
Tap Dimension Type | Metric |
Tap Size | M11 |
Thread Length | 12.00 mm |
Tap Length Standard | DIN |
Shank Length | 56.50 mm |
Square Size | 6.15mm |
Thread Size | M11x1.5 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M11x1.5, Metric Coarse, Overall Length 100.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex L-Key (Short), 3/16 (H1264S)
- EAZYPOWER Magnetic Stainless Steel Bit Hldr, 2-7/8" (79371)
- KIPP Stepped Round Locating Pin, Head 10 mmdia (K0818.10)
- PROTO Ratcheting Wrench, Head Size 9/16in x #18 (JSCR18)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1752401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650502408)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332205)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- OSG Spiral Flute Tap, Bottoming, 4 (1316210708)
- Osg Taps