Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Bottoming 0 Flutes
Mfr # 1650011008
Zoro # G0220530
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 80.00mm
- Tap Style Spiral Flute
- Tap Chamfer Bottoming
- Shank Dia. 6.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650011008
- Zoro # G0220530
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 80.00mm |
Shank Dia. | 6.50mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 7.00 mm |
Tap Length Standard | DIN |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Square Size | 4.85mm |
Drill Bit Size | 4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm |
75% Thread Drill Size | 5.00 |
Shank Length | 50.10 mm |
55% Thread Drill Size | 5.25 mm |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, Powdered Metal, TiCN, Thread Length 7.00 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Plier Diagonal W-Grip (577-207G)
- APEX TOOL GROUP Socket Isolator 1/4" x 2", 1 pcs, Chrome (CAEAD316)
- SK HAND TOOLS Socket Rail, Magnetic Socket Rail 1/2 (M1216)
- MORSE 2-1/4" Bi-Metal Hole Saw (MHSA36C)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2919101)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1762308)
- OSG Spiral Flute Tap, Bottoming, 3 (1301300608)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1716301)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315297)
- Osg Spiral Flute 3-Flute Taps